KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Vintage Nickel

Part #K72573-VNT  |  Manufacturer Part #72573-VNT

Color/Finish:
Vintage Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-7/8 in

Material: Metal

Mount Type: Wall

Pivoting: Yes

Projection: 6 in

Width: 6 in