Kohler

Askew® 24-9/16 in. Free Standing Bath Tub in Honed White

Part #K1801-HW1  |  Manufacturer Part #1801-HW1

Color/Finish:
Honed White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique shape and freestanding design offer contemporary style
  • Soaking depth: 18-1/2"
  • Generous 6' length provides spacious bathing for up to two people
  • Sloped lumbar support offers extra comfort while bathing
  • Integral slotted overflow allows for deep soaking
  • Easy to clean and maintain
  • Center toe-tap drain with Kohler® Lithocast®matte cover

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Askew®

Color Finish: Honed White

Color Finish Category: Whites

Depth: 18-1/2 in

Drain Location: Center

GSA Approved: No

Height: 24-9/16 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 72 in

Material: Acrylic

Type: K1801-HW1

Width: 34-9/16 in