Assembly Cradle Hand Shower in Polished Chrome

You last purchased this on
 
KOHLER

Assembly Cradle Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Assembly Cradle Hand Shower in Polished Chrome

  • Fast #
  • Part #K1139739-CP
  • Item #4137464
  • Manufacturer Part #1139739-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handshower Cradle Assembly
  • Engineered to promote product longevity
  • Kohler Genuine Part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
cUPC Certified:
Yes