Assembly Valve Body Retrofit
This product has been replaced by
Manufacturer Part #1522762
Assembly Valve Body Retrofit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Description: Assembly Valve Body Retrofit
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 2-1/2 in