Kohler

Awaken® 1.75 gpm 3-function Wide Coverage, Intense Drenching and Targeted Spray Showerhead in Vibrant® Brushed Nickel

Part #K72424-G-BN  |  Manufacturer Part #72424-G-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Awaken B-Series showerhead features a transitional design inspired by nature
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean(TM) sprayface is easy to clean
  • 1.75 gpm (gallons per minute) showerhead flow rate
  • 1/2-inch NPT connection

Green

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Awaken®

Depth: 2-3/4 in

Diameter: 3-9/16 in

End Connections: NPT

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Shape: Round

Spray Type: Intense Drenching, Targeted Spray, Wide Coverage

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes