Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)
Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ensures product meets WaterSense, CALGreen, CEC and LEED® requirements
- Katalyst® air-induction technology creates a more luxurious spray while using less water
- Eco-boost feature changes flow rate from 15 gpm to 20 gpm with the press of a button
- MasterClean™ sprayface is easy to clean
- Spray nozzles cover full area of sprayhead
- Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
- Full coverage spray produces an encompassing spray for everyday use
- Handshower features transitional design inspired by nature
- Requires Kohler® K-8593, Kohler® K-9514, Kohler® K-45981 or Kohler® K-45982 shower hose (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 9-11/16 in
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-3/4 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- Length:
- 9-11/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes