2-Way Shower Arm Diverter in Polished Chrome

You last purchased this on
 
KOHLER

Awaken® 2-Way Shower Arm Diverter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® 2-Way Shower Arm Diverter in Polished Chrome

  • Fast #
  • Part #K98770-CP
  • Item #4554752
  • Manufacturer Part #98770-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily mounts on the end of your showerarm and fits most standard handshower hoses, handshowers and showerheads
  • Includes flow restrictor that limits water flow to 25 gpm when one or both showering components are running
  • Diverter switches water between showerhead or handshower or both on at one time
  • Limited lifetime warranty
  • Corrosion resistant finish
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-1/16 in
Material:
Brass
NSF Certified:
No
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
3-1/8 in