Multi Function Hand Shower in Oil Rubbed Bronze

This product has been replaced by

KOHLER Oil Rubbed Bronze Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Oil Rubbed Bronze
Manufacturer Part #99242-G-2BZ
You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Oil Rubbed Bronze Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Oil Rubbed Bronze
Manufacturer Part #99242-G-2BZ
KOHLER

Awaken® Multi Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #K99242-2BZ
  • Item #7217198
  • Manufacturer Part #99242-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced spray engine provides four alternate experiences: Wide coverage, intense drenching, targeted massage spray and reduced-flow spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Handshower features contemporary design
  • Water saving spray meets ADA requirement for non-positive shutoff
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • MasterClean™ sprayface is easy to clean
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Awaken®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Height:
29-5/8 in
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Height:
29-5/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
4-3/4 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Intense Drenching, Targeted Massage, Reduced-Flow Spray
Trim Only:
No
WaterSense Labeled:
Yes
Width:
4-5/16 in