Hand Shower Holder in Oil Rubbed Bronze
Awaken® Hand Shower Holder in Oil Rubbed Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass ball joint pivots to angle handshower
- Fits most standard handshower hoses and handshowers
- Easily mounts on the end of your showerarm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 4-3/8 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in