Hand Shower Hose in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Awaken® Hand Shower Hose in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® Hand Shower Hose in Vibrant Polished Nickel

  • Fast #
  • Part #K45981-SN
  • Item #4554807
  • Manufacturer Part #45981-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)
  • Hose length: 72"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Hose
Hose Included:
Yes
Hose Length:
72 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No