Multi Function Hand Shower in Oil Rubbed Bronze
Awaken® G110 Multi Function Hand Shower in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Awaken G-series handshower features a contemporary design
- Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
- Thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- 1.75 gpm (gallons per minute) flow rate
- MasterClean™ sprayface is easy to clean
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken® G110
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-5/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount, Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-5/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 3-11/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Intense Drenching, Targeted Spray, Wide Coverage
- WaterSense Labeled:
- Yes
- Width:
- 4-5/16 in