Awaken® Multi Function Hand Shower in Polished Chrome

Part #K72415-CP  |  Item #4554820  |  Manufacturer Part #72415-CP

$ 42.54 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Hand shower features contemporary design
  • Advanced spray engine provides three spray functions: wide coverage, intense drenching, and targeted spray
  • Wide-coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of spray head
  • Spray nozzles cover full area of spray head
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-8593, K-9514, K-45981 and K-45982 Shower Hoses

CARB OTC LEED Compliant: Yes

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Awaken®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-11/16 in

Diameter: 4-5/16 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: Hose Thread

Faucet Connection Size: 1/2 in

Faucet Height: 9-5/8 in

Faucet Mount: Ceiling Mount, Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

Green: WaterSense, Yes

Hand Shower Diameter: 4-5/16 in

Hand Shower Flow Rate: 2 gpm

Hose Included: No

IAPMO Listed: Yes

Installation Type: Deck Mount, Wall Mount

Length: 9-5/8 in

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: Intense Drenching, Targeted Spray, Wide Coverage

WaterSense Labeled: Yes