Awaken® Multi Function Hand Shower in Polished Chrome

Part #K98361-CP  |  Item #4554816  |  Manufacturer Part #98361-CP

$ 90.93 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Awaken® Multi Function Hand Shower in Polished Chrome / $90.93

Product Details

  • Hand shower features contemporary design
  • Advanced spray engine provides three spray functions: wide coverage, intense drenching, and targeted spray
  • Wide-coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of spray head
  • Spray nozzles cover full area of spray head
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Awaken®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-11/16 in

Faucet Height: 24 in

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Diameter: 3-9/16 in

Hand Shower Flow Rate: 2 gpm

Height: 8-7/8 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Length: 8-7/8 in

NSF Certified: No

Pause Control: No

Product Type: Handshower

Showerhead Function: Multi

Spray Type: [Wide Coverage, Intense Drenching, Targeted Spray]

WaterSense Labeled: Yes

Width: 3-9/16 in