Kohler Awaken® Multi Function Hand Shower in Polished Chrome

K99898-G-CP

Manufacturer Part #: 99898-G-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Awaken G-Series handshower features a contemporary design
  • Advanced spray engine provides four alternate experiences: wide coverage, intense drenching, targeted massage spray, and reduced-flow spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Water-saving spray meets ADA requirement for non-positive shutoff
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean(TM) sprayface is easy to clean

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Awaken®
Faucet Height
41-5/8 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Height
41-5/8 in
Hose Included
Yes
Hose Length
61 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Spray Type
Intense Drenching, Reduced-Flow Spray, Targeted Massage, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes
Width
4-5/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday