Kohler

Awaken® Multi Function Hand Shower in Vibrant Brushed Nickel

Part #K72421-G-BN  |  Manufacturer Part #72421-G-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Awaken B-Series handshower features a transitional design inspired by nature
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean(TM) sprayface is easy to clean
  • 1.75 gpm (gallons per minute) flow rate

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Awaken®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/2 in

Faucet Mount: Deck Mount, Wall Mount

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Height: 10-1/2 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Deck Mount, Wall Mount

Length: 10-1/2 in

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: Intense Drenching, Targeted Spray, Wide Coverage

Trim Only: No

WaterSense Labeled: Yes

Width: 4-5/8 in