Multi Function Hand Shower in Vibrant® Brushed Nickel
This product has been replaced by
Manufacturer Part #98362-G-BN
Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Handshower features transitional design inspired by nature
- Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
- Thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- Flow rate: 2 gpm
- MasterClean™ sprayface is easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 24 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 12 in