Multi Function Hand Shower in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Vibrant Brushed Nickel

  • Fast #
  • Part #K99242-BN
  • Item #5070498
  • Manufacturer Part #99242-BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced spray engine provides four alternate experiences: Wide coverage, intense drenching, targeted massage spray and reduced-flow spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Handshower features contemporary design
  • Water saving spray meets ADA requirement for non-positive shutoff
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • MasterClean™ sprayface is easy to clean
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Awaken®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
29-5/8 in
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Height:
29-5/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
4-3/4 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Intense Drenching, Targeted Massage, Reduced-Flow Spray
WaterSense Labeled:
Yes
Width:
4-5/16 in