Multi Function Wide Coverage, Intense Drenching and Targeted Spray Showerhead in Polished Chrome
Awaken® Multi Function Wide Coverage, Intense Drenching and Targeted Spray Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide-coverage spray produces an encompassing spray for everyday use
- Showerhead features contemporary design
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Simple thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of spray head
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- 1/2 in NPT connection
- 2.0 Gal/min maximum flow rate showerhead.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-5/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 4-5/16 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Intense Drenching, Targeted Spray
- WaterSense Labeled:
- Yes
- Width:
- 4-15/16 in