Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K72421-2BZ
  • Item #7217210
  • Manufacturer Part #72421-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Handshower features transitional design inspired by nature
  • Spray nozzles cover full area of sprayhead
  • Water saving spray meets ADA requirement for non-positive shutoff
  • Thumb tab allows for a smooth transition between sprays
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • MasterClean™ sprayface is easy to clean
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Awaken®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/8 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2 in
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4-5/8 in
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
No
Length:
10-1/2 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide
WaterSense Labeled:
Yes