Multi Function Hand Shower in Vibrant Brushed Nickel
MasterShower® Multi Function Hand Shower in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-grip ring offers smooth switching between spray options
- MasterClean™ sprayface is easy to clean
- Invigorating multifunction handshower offers wide strong spray, concentrated pulse spray and wide pulse spray settings
- Spray nozzles cover full area of sprayhead
- Does not include handshower holder
- Thumb tab allows for a smooth transition between sprays
- Flow rate: 2.5 gpm
- Requires Kohler® K-8593 or 9514 shower hose (sold separately)
- Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-8593 and K-9514 Shower Hoses
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 4 in
- Diameter:
- 4-5/16 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-7/8 in
- Faucet Mount:
- Counter Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 8-7/8 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide Strong, Concentrated Pulse, Wide Pulse
- WaterSense Labeled:
- Yes
- Width:
- 3 in