60 in. Hand Shower Hose in Vibrant® Brushed Nickel
Awaken® 60 in. Hand Shower Hose in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Brass ends
- Swivel base helps reach target areas
- Hose length: 60"
- For use with a handshower (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 1-1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Height:
- 60 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No