Showerhead in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Awaken® Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Awaken® Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #K76464-2BZ
  • Item #7517587
  • Manufacturer Part #76464-2BZ
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connection Type:
NPT
Diameter:
7-7/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount, Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2 in
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Origin:
Global
Shape:
Square
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Drenching Rain
Style:
Modern
WaterSense Labeled:
Yes
Width:
7-7/8 in