Single Function Drenching Rain Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #76464-G-CP
Awaken® Single Function Drenching Rain Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angled nozzles provide a full-coverage spray.
- Adjustable ball-joint swivel allows for precise spray adjustment.
- Spray performance delivers a drenching rain experience.
- Coordinates with other products in the Awaken® collection.
- Shower arm and flange not included.
- Recommended for use with HydroRail® shower columns K-45210, K-45212, K-45211 and K-45209 (sold separately).
- 2.0 gpm (gallons per minute) flow rate.
- MasterClean™ spray face resists hard-water buildup and is easy to clean.
- Angled nozzles provide a full coverage spray.
- Spray performance delivers a "drenching" rain experience.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- NPT
- Diameter:
- 7-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Drenching Rain
- Style:
- Modern
- WaterSense Labeled:
- Yes
- Width:
- 8 in