Single Function Drenching Rain Showerhead in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Single Function Rain Showerhead
KOHLER Single Function Showerhead in Polished Chrome
Manufacturer Part #76465-G-CP
You last purchased this on
 
KOHLER

Awaken® Single Function Drenching Rain Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Single Function Rain Showerhead
KOHLER Single Function Showerhead in Polished Chrome
Manufacturer Part #76465-G-CP
KOHLER

Awaken® Single Function Drenching Rain Showerhead in Polished Chrome

  • Fast #
  • Part #K76465-CP
  • Item #7517608
  • Manufacturer Part #76465-CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Angled nozzles provide a full-coverage spray.
  • Adjustable ball-joint swivel allows for precise spray adjustment.
  • Spray performance delivers a drenching rain experience.
  • Coordinates with other products in the Awaken® collection.
  • Shower arm and flange not included.
  • Recommended for use with HydroRail® shower columns K-45210, K-45212, K-45211 and K-45209 (sold separately).
  • 2.0 gpm (gallons per minute) flow rate.
  • MasterClean™ spray face resists hard-water buildup and is easy to clean.
  • Angled nozzles provide a full coverage spray.
  • Spray performance delivers a drenching "rain" experience.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
K-45210, K-45212, K-45211 and K-45209 Shower Columns
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
NPT
Diameter:
9-7/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount, Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2 in
IAPMO Listed -:
Yes
Length:
9-7/8 in
Material:
Metal
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
9-7/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Drenching Rain
Style:
Modern
WaterSense Labeled:
Yes
Width:
10 in