Single Function Drenching Rain Showerhead in Vibrant Brushed Nickel
Awaken® Single Function Drenching Rain Showerhead in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angled nozzles provide a full-coverage spray.
- Adjustable ball-joint swivel allows for precise spray adjustment.
- Spray performance delivers a drenching rain experience.
- Coordinates with other products in the Awaken® collection.
- Shower arm and flange not included.
- Recommended for use with HydroRail® shower columns K-45210, K-45212, K-45211 and K-45209 (sold separately).
- 2.0 gpm (gallons per minute) flow rate.
- MasterClean™ spray face resists hard-water buildup and is easy to clean.
- Angled nozzles provide a full coverage spray.
- Spray performance delivers a drenching "rain" experience.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-45210, K-45212, K-45211 and K-45209 Shower Columns
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Connection Type:
- NPT
- Diameter:
- 9-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 9-7/8 in
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 9-7/8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Drenching Rain
- Style:
- Modern
- WaterSense Labeled:
- Yes
- Width:
- 10 in