0 items

Kohler Iron Works® Ball and Claw Feet

K1103

Color Finish

Starting at $414.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Iron Works Historic collection
  • Material: Cast iron
  • Required for use with the Kohler® K-710 Iron works historic 5.5" bath

SPECIFICATIONS

Brand Model Compatibility
K-710 Iron Works® Historic™ 5-1/2 ft Bath
CARB OTC LEED Compliant
No
Collection
Iron Works®
Color Finish
Iron Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Length
9-5/8 in
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday