Kohler

Ballad™ 25 x 22 in. Top Mount Laundry Sink in Stainless Steel

Part #K5798-3-NA  |  Manufacturer Part #5798-3-NA

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base cabinet width: 27"
  • Three faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 8 in

Collection: Ballad™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 11-9/16 in

Drain Location: Rear Center

Drain Opening: 3-3/4 in

Gauge: 18

Height: 11-9/16 in

IAPMO Listed: No

Length: 25 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 21-1/4 in x 15-3/4 in x 11-5/16 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Width: 22 in