48 in. x 36 in. Shower Base with Center Drain in White
Ballast® 48 in. x 36 in. Shower Base with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 9-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Single threshold for alcove installation with integral tile-in flange
- Durable acrylic with resin concrete core construction
- Low-threshold design for easy entry and exit
- Allows for quick and easy mortar-less installation
- Center drain
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ballast®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 2-7/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 1-5/8 in
- Width:
- 36 in