1-3/8 in. Drawer Pull in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Bancroft® 1-3/8 in. Drawer Pull in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® 1-3/8 in. Drawer Pull in Vibrant Brushed Nickel

  • Fast #
  • Part #K11426-BN
  • Item #3183799
  • Manufacturer Part #11426-BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection
  • Premium metal construction for durability
  • Installation template and tools included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Pull
Hardware Type:
Drawer Pull
Height:
5/8 in
Length:
3 in
Material:
Metal, Zinc
Origin:
Domestic
Product Type:
Cabinet Pull
Style:
Traditional
Width:
1-3/8 in