KOHLER

Bancroft® 1.28 gpf Toilet Tank in Mexican Sand™

Part #K4383-33  |  Manufacturer Part #4383-33

Color/Finish:
Mexican Sand™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Combines with the Kohler® K-4067 bowl to create a complete Kohler® K-3827 Bancroft® toilet
  • Coordinates with other products in the Bancroft® collection

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-4067 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Bancroft®

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 15 in

IAPMO Listed: No

Length: 8-3/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 18-1/4 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access