1.28 gpf Toilet Tank in Thunder™ Grey
Bancroft® 1.28 gpf Toilet Tank in Thunder™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes standard left-hand trip lever
- Combines with the Kohler® K-4067 bowl to create a complete Kohler® K-3827 Bancroft® toilet
- Flow rate: 1.28 gpf
- Coordinates with other products in the Devonshire® collection
- Polished chrome trip lever
- Less seat and supply
- Coordinates with other products in the Bancroft® collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- K-4067 Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Bancroft®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 8-3/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-1/4 in