KOHLER
Bancroft® 18 in. Towel Bar in Oil Rubbed Bronze
Part #K11410-2BZ | Item #4387052 | Manufacturer Part #11410-2BZ
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Bancroft®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 3-9/16 in
Height: 3-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Metal
Mount Type: Wall
Number of Bars: 1
Projection: 3-9/16 in
Width: 3-5/8 in