KOHLER
Bancroft® 18 in. Towel Bar in Vibrant French Gold
Part #K11410-AF | Item #3030563 | Manufacturer Part #11410-AF
Product Details
- Tools and drilling template included
- Premium metal construction
Documents
Specifications
ADA Compliant: No
Collection: Bancroft®
Color Finish: Vibrant® French Gold
Color Finish Category: Gold Tones
Depth: 3-33/64 in
Height: 3-3/4 in
Length: 18 in
Material: Metal
Projection: 3-33/64 in