19-3/8 x 16-3/16 in. Undercounter Lavatory Sink in Almond
Bancroft® 19-3/8 x 16-3/16 in. Undercounter Lavatory Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 30 1/2" L x 17 1/4" W x 31" H
- Oval basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Bancroft®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Length:
- 19-19/50 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Depth:
- 14 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 14 in x 8 1/2 in
- Vessel Only:
- Yes
- Width:
- 17 in