Kohler Bancroft® 20 in. X 31 in. Medicine Cabinet

KCB-CLC2031BAN

Manufacturer Part #: CB-CLC2031BAN

Width

20 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Full-overlay beveled mirror
  • Mirrors on back of door and interior back of cabinet
  • Two adjustable tempered-glass shelves
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation
  • Coordinates with other products in the Bancroft® collection

SPECIFICATIONS

ADA Compliant
No
Collection
Bancroft®
Depth
4-13/16 in
Glass Type
Beveled
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Mirror Included
Yes
Type
KCB-CLC2031BAN
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday