Kohler Bancroft® 2.5 gpm Bath and Shower Trim Kit with Single Lever Handle

KT10583-4P

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Bancroft design solution with KOHLER® fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Overall Width
6-3/8 in
Showerhead Flow Rate
2.5
Showerhead Function
Single
Spout Reach
5-3/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday