2.5 gpm Shower Valve Trim with Showerhead and Single Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Bancroft® 2.5 gpm Shower Valve Trim with Showerhead and Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® 2.5 gpm Shower Valve Trim with Showerhead and Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KTS10583-4P-CP
  • Item #7181992
  • Manufacturer Part #TS10583-4P-CP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations.
  • Provides temperature regulation and automatic anti-scald protection.
  • THIS NEW K-TS10581-4P TRIM REPLACES THE EXISTING K-T10581-4P TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE.
  • Includes shower arm with flange.
  • Includes single-function 2.5 gpm (gallons per minute) showerhead with Katalyst® air-induction technology.
  • Showerhead features MasterClean™ spray face for easy cleaning.
  • Includes faceplate with ADA-compliant white ceramic lever handle.
  • Single handle controls both on/off activation and temperature setting.
  • Includes face plate with handle, shower arm with flange and showerhead.
  • Coordinates with Bancroft faucets and accessories.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Height:
4-9/16 in
Handle Material:
Metal
Handle Type:
Lever
Height:
4-9/16 in
IAPMO Listed -:
No
Length:
6-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Length:
6-7/8 in
Overall Width:
6-3/8 in
Pressure - Maximum:
80 psi
Shower Arm Reach:
6-7/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Valve Size:
1/2 in
WaterSense Labeled:
No
Width:
6-3/8 in