2.5 gpm Shower Valve Trim with Showerhead and Single Lever Handle in Vibrant Brushed Nickel
Bancroft® 2.5 gpm Shower Valve Trim with Showerhead and Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations.
- Provides temperature regulation and automatic anti-scald protection.
- THIS NEW K-TS10581-4P TRIM REPLACES THE EXISTING K-T10581-4P TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE.
- Includes shower arm with flange.
- Includes single-function 2.5 gpm (gallons per minute) showerhead with Katalyst® air-induction technology.
- Showerhead features MasterClean™ spray face for easy cleaning.
- Includes faceplate with ADA-compliant white ceramic lever handle.
- Single handle controls both on/off activation and temperature setting.
- Includes face plate with handle, shower arm with flange and showerhead.
- Coordinates with Bancroft faucets and accessories.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 4-9/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-9/16 in
- IAPMO Listed -:
- No
- Length:
- 6-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Length:
- 6-7/8 in
- Overall Width:
- 6-3/8 in
- Pressure - Maximum:
- 80 psi
- Shower Arm Reach:
- 6-7/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in