Multi Function Showerhead in Vibrant® Polished Brass

You last purchased this on
 
KOHLER

Bancroft® Multi Function Showerhead in Vibrant® Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Multi Function Showerhead in Vibrant® Polished Brass

  • Fast #
  • Part #K22167-G-PB
  • Item #7730246
  • Manufacturer Part #22167-G-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Bancroft Collection
  • 3-function spray face includes Katalyst, massage and silk sprays
  • 1.75 gpm (gallons per minute) flow rate
  • Coordinates with Bancroft and Devonshire faucets and accessories
  • MasterClean spray nozzles prohibit mineral buildup for easy cleaning
  • Thumb tab allows for a smooth transition between sprays
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Depth:
4-7/8 in
Diameter:
6 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
UL Listed:
No
WaterSense Labeled:
Yes