3-Hole Pedestal Bathroom Sink Basin in Black Black
Bancroft® 3-Hole Pedestal Bathroom Sink Basin in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The generously sized rectangular basin and angled-corner design of this Kathryn sink brings timeless sophistication to the bathroom, particularly when paired with the Kathryn pedestal
- Inspired by early-1900s American design, Bancroft embodies traditional elegance with its subtle lines and refined curves
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bancroft®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/8 in x 13-15/16 in x 5 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 21 in
- Vessel Only:
- Yes