Kohler

Bancroft® 3-Hole Pedestal Lavatory Sink in Mexican Sand

Part #K2338-8-33  |  Manufacturer Part #2338-8-33

Color/Finish:
Mexican Sand™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elegant oval basin
  • Combination consists of the Kohler® K-2340-8 basin and Kohler® K-2346 pedestal
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Bancroft®

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 21 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17-1/8 in x 13-15/16 in x 5 in

Sink Depth: 8-1/2 in

Sink Installation Type: Pedestal

Vessel Only - FEI: No