3 in. Drawer Pull in Vibrant Brushed Bronze
Bancroft® 3 in. Drawer Pull in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Handle Type:
- Pull
- Height:
- 5/8 in
- Length:
- 3 in
- Material:
- Metal
- Style:
- Traditional
- Width:
- 1-3/8 in