Bancroft® 60 x 32 in. 3-Wall Alcove Whirlpool with Integral Apron and Right Hand Drain in Almond

Part #K1151-HR-47  |  Item #2396038  |  Manufacturer Part #1151-HR-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Molded lumbar support offers extra comfort while bathing
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 60 gal

Collection: Bancroft®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Right

Height: 20 in

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: Built-in

Length: 60 in

Material: Acrylic

Number Of Jets: 8

Pump Location: Left

UL Listed: Yes

Volts: 120V

Watts: 1500

Width: 32 in