Bancroft® 60 x 32 in. Acrylic Whirlpool Bubble Massage Air Bath with Left-Hand Drain in White

Part #K1151-GLA-0  |  Item #2395788  |  Manufacturer Part #1151-GLA-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Electronic keypad
  • Molded lumbar support offers extra comfort while bathing
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 60 gal

Collection: Bancroft®

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 21-1/4 in

Horsepower: 1 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

Number Of Jets: 120

UL Listed: Yes

Volts: 120V

Watts: 300

Width: 32 in