60 x 32 in. Acrylic Whirlpool with Right-Hand and Apron in White
Bancroft® 60 x 32 in. Acrylic Whirlpool with Right-Hand and Apron in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Molded lumbar support offers extra comfort while bathing
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Coordinates with other products in the Bancroft® collection
- Textured bottom surface
- Right-hand drain
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Integral apron
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 60 gal
- Collection:
- Bancroft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 20 in
- Horsepower:
- 1-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Pump Location:
- Left
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 32 in