60 x 32 in. Rectangle Heated Surface Integral Flange with Left Hand Drain in White
Bancroft® 60 x 32 in. Rectangle Heated Surface Integral Flange with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six concealed speakers send sound waves through the water to gently massage the body
- Four original instrumental compositions offer different levels of relaxation
- Vibracoustic® calms and soothes with sound vibration technology
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Fully adjustable volume above and below the water
- Functions as a hydrotherapy bath when full of water and a stereo system when empty
- Customize your experience with the high-resolution color touch screen
- Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
- Molded lumbar support and armrests offer extra comfort while bathing
- Three heat settings allow you to customize the surface temperature
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 60 gal
- Collection:
- Bancroft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- UL Listed:
- Yes
- Width:
- 32 in