Bath and Shower Valve Trim with Ceramic Single Lever Handle and Slip-Fit Spout in Vibrant Brushed Nickel (Less Showerhead)
Bancroft® Bath and Shower Valve Trim with Ceramic Single Lever Handle and Slip-Fit Spout in Vibrant Brushed Nickel (Less Showerhead)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides temperature regulation and automatic anti-scald protection.
- Single handle controls both on/off activation and temperature setting.
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations.
- Coordinates with Bancroft faucets and accessories.
- Includes shower arm with flange.
- For use with any KOHLER showerhead (sold separately).
- Includes diverter bath spout with 1/2" copper slip-fit connection.
- Includes faceplate with ADA-compliant white ceramic lever handle.
- Complements the Bancroft® faucet and accessory collections.
- For use with any KOHLER showerhead (not supplied).
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- Copper, Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- GSA Approved:
- No
- Handle Material:
- Ceramic
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/2 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-3/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in