Bath Faucet Trim with Double Lever Handle in Polished Chrome
Bancroft® Bath Faucet Trim with Double Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
- Solid brass construction for durability and reliability
- Completes Bancroft design solution with KOHLER® fixtures and accessories
- Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Slip
- Faucet Connection Size:
- 5/8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Ceramic
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 3-7/16 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/16 in
- WaterSense Labeled:
- No
- Width:
- 8 in