KOHLER
Bancroft® Double Lever Handle Bidet Faucet in Vibrant Brushed Nickel
Part #K10586-4-BN | Item #2849478 | Manufacturer Part #10586-4-BN
Product Details
- Premium material construction for durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Completes Bancroft® design solution with Kohler® fixtures and accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
Bidet Type: Vertical
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 5-1/2 in
Collection: Bancroft®
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Height: 6-1/8 in
Faucet Material: Metal
Faucet Mount: Fixture Mount
Flow Rate: 2.5 gpm
Handle Type: Lever
Height: 6-1/8 in
IAPMO Listed: No
Length: 2-1/8 in
Material: Metal
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Spout Height: 6-1/8 in
Spout Reach: 2-1/4 in
Trim Only: No
WaterSense Labeled: No
Width: 5-1/2 in