Bancroft® Elongated Closed Front Toilet Seat with Cover in Almond

Part #K4685-BN-47  |  Item #2348628  |  Manufacturer Part #4685-BN-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibrant® brushed nickel hinges
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: Bancroft®

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

Height: 1 in

IAPMO Listed: Yes

Length: 17-13/16 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 14-3/16 in